VALVE CORE TORQUE TOOL
715.54004
- UNSPSC
25191755
071554 004961 1
071554 004961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:48 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 12 cm |
| Handle Length | 7.5 cm |
| Diameter | 2 cm |
| EAN | 4045989572878 |
Features
4 inch pounds